Beli welding lens di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Speedglas Magnifying Lens (Lensa Pelindung Las)
    46%
    Mulai

    Rp299.900

    3M Speedglas Magnifying Lens (Lensa Pelindung Las)
    Deskripsi:
    This is a magnifying lens for the 9100 series of speed glass automatic shading welding surface.
    atribut:
    • Suitable Model: Speed Glass 9100V, 9100X, 9100XX
    • Suitable For: Shared Standard Wide View Extra Wide View
    • Dimensions (mm): About 108x52x4
  2. TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Kedok Las)
    Mulai

    Rp269.900

    TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Kedok Las)
    Deskripsi:
    Use:Arc welding
    atribut:
    • Dimension / Size (mm): 50 x 105
    • Applications: Arc welding
    • Purpose of Use: For arc welding.
    • Specifications: JIS Shading Polycarbonate Hard Coat Plates JIS T8141 Standard Products
  3. MILLER ELECTRIC Welding Helmet (Helm Las)
    Mulai

    Rp2.099.900

    MILLER ELECTRIC Welding Helmet (Helm Las)
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • Helmet Material: Nylon
    • Suspension Adjustment Type: Ratchet
    • Welding Light State: 3
  4. TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)
    39%
    Mulai

    Rp84.900

    TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)
    Deskripsi:
    Purpose: Arc welding
    atribut:
    • Compatible Models: HS, TPW-T, TPW-K
    • Finishing Material: Glass
    • Dimensions (LengthxWidthxThickness) (mm): 50x105x3
    • Purpose of Use: For arc welding.
  5. MILLER ELECTRIC Welding Helmet (Helm Las)
    Mulai

    Rp5.299.900

    MILLER ELECTRIC Welding Helmet (Helm Las)
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • Battery Chemistry: Lithium Ion
    • Battery Life (hour): 2000
    • Grind Mode: Yes
    • Helmet ADF Controls: Digital
    • Helmet Material: Nylon
    • Helmet Type: Auto-Darkening
    • Suspension Adjustment Type: Ratchet
    • TIG AMP Rating (A): 5
    • Welding Light State: 3
  6. monotaro Magnifying Glass with LED Light and Stand
    Mulai

    Rp459.900

    monotaro Magnifying Glass with LED Light and Stand
    Deskripsi:
    You can freely adjust the angle with the flexible arm. Brightness can be adjusted with a stepless dimming dial.
    atribut:
    • Length (mm): 175
    • Width (mm): 175
    • Cable Length (m): 1.2
    • Power Supply: USB
    • Lens Material: Glass
    • Arm Length (mm): 360
    • Lens Magnification (times): (Large) 3; (Small) 10
    • Lens Size (mm): 100
    • Light Source: LED x 38 pieces
  7. SK Antenna Type Magnifying Glass
    46%
    Mulai

    Rp149.900

    SK Antenna Type Magnifying Glass
    Deskripsi:
    It is possible to inspect by reflecting the back side and deep part of equipment that is difficult to see. Expansion and contraction can be easy, it is very convenient to carry. Easy-to-read magnifying glass (1.5-fold) is the type. For inspection of hard-to-see areas
    atribut:
    • Magnification (times): 1.5
  8. Linz Welding Mask Glass (Kaca Kedok Las)
    Mulai

    Rp2.900

    Linz Welding Mask Glass (Kaca Kedok Las)
    atribut:
    • Color: Hitam
    • Material: Glass
    • Dimensions (LxW) (mm): 108x50
    • Thickness (mm): 2
  9. Harmit Welding Eyeglass (Kaca Kedok Las)
    Mulai

    Rp1.900

    Harmit Welding Eyeglass (Kaca Kedok Las)
    Deskripsi:
    Harmit Eyeglass KACA LAS HITAM - DIN-10 HM238Kaca Las HARMIT adalah kaca las yang dapat digunakan untuk pengganti kaca kedok las atau topeng las yang retak, rusak, atau kusam(Harga untuk per-pcs )
    atribut:
    • Size (mm): 105x50
  10. SELLSTROM Welding Helmet (Helm Las)
    Mulai

    Rp2.199.900

    SELLSTROM Welding Helmet (Helm Las)
    Deskripsi:
    Auto-darkening welding helmets have a lens that detects the required welding shade within a range and adjusts as needed for the application. Auto-darkening helmets are generally used when welding types and environments change frequently.
    atribut:
    • UNSPSC: 46181703
    • Helmet Material: Nylon
    • Magnification: No
    • Suspension Adjustment Type: Ratchet
    • includes Electromagnetic Sensor: No
  11. TaffGUARD Auto Darkening Welding Filter Lens
    Mulai

    Rp46.900

    TaffGUARD Auto Darkening Welding Filter Lens
    Deskripsi:
    Kacamata las TaffGUARD dengan teknologi auto darkening 0.1 milidetik dan panel surya praktis, melindungi mata dari sinar berbahaya. Dibuat dari material berkualitas tinggi, tahan lama, dan sempurna untuk pekerja las yang butuh kenyamanan maksimal.Kelengkapan Produk:Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffGUARD Auto Darkening Welding Filter Lens for Helm Las - TX500CF
    atribut:
    • Auto Darkening Layer Darkening Time (millis): 0.1
    • Color: Black
    • Dimensions (mm): 110x90x9
    • Material: Plastic
    • Viewing Area (mm): 92x42
  12. HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)
    Mulai

    Rp109.900

    HONEYWELL FIBRE-METAL Welding Helmet Accessories & Part (Aksesoris Topeng Las)
    Deskripsi:
    Welding helmet lens covers and plates protect welding helmet light-filtering plates from damage caused by sparks and splatter.
    atribut:
    • Compatible with Brand: Honeywell
  13. TRUSCO Welding Blanket SUPER
    51%
    Mulai

    Rp679.900

    TRUSCO Welding Blanket SUPER
    Deskripsi:
    -Lightweight type coated with special silicone on both sides of glass fiber.-A type to repel sparks, slag.-Safe product with no asbestos/ceramic. -As welding and cutting spark receiving sheet, welding spark shielding curtain.-As heat resistant curtain, high temperature valve cover material. -JIS A 1323 Class B passing No. 05A3881
    atribut:
    • Thickness: 0.38mm
    • Base Fabric Materials: 100% Glass Fiber
    • Coating Materials: Special Silicone Resin
  14. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  15. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp4.699.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  16. LEAF Magnifying Lens with Light
    58%
    Mulai

    Rp669.900

    LEAF Magnifying Lens with Light
    Deskripsi:
    Usage:(When the light source is poor) inspection and measurement of in a dark place.
    atribut:
    • Purpose of Use: Inspection and measurement in dark places (or where light source is limited).
  17. Oxford Precision Triplet Magnifying Loupe
    Mulai

    Rp919.900

    Oxford Precision Triplet Magnifying Loupe
    Deskripsi:
    Suitable for precision engineers, instrument makers, watch repairers, jewellers etc. Triplet Provides sharp images with minimum distortion. Three separate lenses bonded together to form one compound lens. Chrome plated finish. Complete with leather case. Doublet 21mm diameter double lenses bonded together to form one compound lens. Provides a sharp magnified image with virtually no distortion.
    atribut:
    • Includes: Leather Case
    • Product Number: WV-15-2
    • Magnification: 10x
    • Lens Diameter: 18mm
    • Surface Treatment: Chrome Plated
    • Part Number: OXD3161500K
  18. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  19. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp219.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  20. Pro'sKit 2in1 USB Magnifying LED Lamp
    Mulai

    Rp1.199.900

    Pro'sKit 2in1 USB Magnifying LED Lamp
    Deskripsi:
    - USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumption
    atribut:
    • Input Voltage (V): DC 5
    • Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
    • Illumination: 250 Lumens
    • Power Consumption (W): Max. 2.5
Daftar Harga welding lens Terbaru November 2026
3M Speedglas Magnifying Lens (Lensa Pelindung Las)Rp299.900
TRUSCO Light-Blocking Hard Coated Polycarbonate Welding Cover Sheet (Kaca Kedok Las)Rp269.900
MILLER ELECTRIC Welding Helmet (Helm Las)Rp2.099.900
TRUSCO Light-Blocking Welding Glass Sheet (Kaca Kedok Las)Rp84.900
MILLER ELECTRIC Welding Helmet (Helm Las)Rp5.299.900
monotaro Magnifying Glass with LED Light and StandRp459.900
SK Antenna Type Magnifying GlassRp149.900
Linz Welding Mask Glass (Kaca Kedok Las)Rp2.900
Harmit Welding Eyeglass (Kaca Kedok Las)Rp1.900
SELLSTROM Welding Helmet (Helm Las)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)